SMC JCDMB20-150 AIR CYLINDER
JC(D)M, Air Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:JCDMB20-150
Rubix:392A7652
Manufacturer :JCDMB20-150

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC JCDMB20-150 AIR CYLINDER
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Strengths
Round Air Cylinder, Double Acting, Single Rod.
Compact and Lightweight.
Bore sizes (mm): 20, 25, 32 and 40.
Strokes up to 300 mm.
Direct mounting on both covers is possible.
Male and female rod ends available.
Bumper cushion.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | double acting air cylinder |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 73.39 excl. VAT
/ Each
£ 88.07 incl. VAT
- Delivery usually within ( 31 ) days