References
SMC:ZCDUKC10-5D
Rubix:2610588
EAN:3618036492460



Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | mount cylinder |
Documents
Product details : SMC ZCDUKC10-5D FREE MOUNT CYLINDER
The ZCUK series is a non-rotating free mount cylinder for vacuum applications. The ZCUK was created by providing a vacuum passage in the rod of the CUK cylinder to enable a vacuum pad to be installed on the end of the rod. A guide is provided as standard equipment. Vacuum pads are available with pad diameters of ø2 to ø50. Cap or rod piping is available to the rod side. Series ZCUK is available in 5 bore diameters.
Magnet: D (Built-in Magnet)
VAC Side Tube/Rod End Shape: C (Cap Piping/Male Thread)
Bore Size: 10mm
Port Thread: M5x0.8 (Bore 10, 16, 20, 25), Rc1/8 (Bore 32)
Stroke: 5mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
VAC Side Tube/Rod End Shape: C (Cap Piping/Male Thread)
Bore Size: 10mm
Port Thread: M5x0.8 (Bore 10, 16, 20, 25), Rc1/8 (Bore 32)
Stroke: 5mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 5 mm |
| Type | mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 97.70 excl. VAT
/ Each
£ 117.24 incl. VAT
- Delivery usually within ( 19 ) days