References
SMC:CDG1WBN25-25
Rubix:113A0292

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1WBN25-25 THROUGH ROD CYLINDER
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 55.90 excl. VAT
/ Each
£ 67.08 incl. VAT
- Delivery usually within ( 6 ) days