References
SMC:CDG1BA32-50-XC6
Rubix:112A1517

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA32-50-XC6 AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 68.69 excl. VAT
/ Each
£ 82.43 incl. VAT
- Delivery usually within ( 7 ) days