References
Aventics:R480147960
Rubix:273A5028
Manufacturer :R480147960
EAN:3666750041280

Product details : AVENTICS R480147960
Profile cylinder ISO 15552, series PRA
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 133.15 excl. VAT
/ Each
£ 159.78 incl. VAT
- Usually arrives within 14 working days
