References
SMC:CDG1WBN40-100Z-XC6
Rubix:262A7234

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1WBN40-100Z-XC6 CYLINDER
Series CG1 precision air cylinder has bore sizes and can meet any application need. The tube is impact to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Logistic Weight | 1023 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 105.74 excl. VAT
/ Each
£ 126.89 incl. VAT
- Delivery usually within ( 11 ) days