References
SMC:MRQBS32-100CB
Rubix:393A8690
Manufacturer :MRQBS32-100CB
EAN:3618036368215

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | rotary cylinder |
Documents
Product details : SMC MRQBS32-100CB ROTARY CYLINDER
The MRQ provides linear and rotary motion either simultaneously or alternately. It meets many handling applications, is simple to use, and when combined with SMC grippers, provides combined motions for picking, transferring, and rotation. Available in 32 and 40mm bores with strokes from 5 to 100mm; rotation from 90° to 180°. Connection ports are available on both sides of the cylinder, as well as end-of-stroke sensing for all positions.
MRQ*32/40, Rotary Actuator
Technical specifications
Attributes
| Logistic Weight | 1900 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Type | rotary cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 707.93 excl. VAT
/ Each
£ 849.52 incl. VAT
- Delivery usually within ( 8 ) days