SMC C96SB32-80C-XB6 ISO 15552 CYLINDER


Air Cylinder

References
smc:C96SB32-80C-XB6
rubix:204A1510
manufacturer :C96SB32-80C-XB6
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke80 mm
TypeAir Cylinder
See all Specifications

Product details : SMC C96SB32-80C-XB6 ISO 15552 CYLINDER


Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke80 mm
TypeAir Cylinder
Inserted rod height226 mm
Show UNSPSC/ECL@SS
£ 127.46 excl. VAT
/ Each
£ 152.95 incl. VAT
  • Delivery usually within ( 7 ) days