SMC CDG1WBN80-150 THROUGH ROD RUBBER CUSHION CYLINDER
Air Cylinder
See technical informationSee documentsReferences
SMC:CDG1WBN80-150
Rubix:107A1720
Manufacturer :CDG1WBN80-150

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1WBN80-150 THROUGH ROD RUBBER CUSHION CYLINDER
Technical specifications
Attributes
| Logistic Weight | 4040 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 150 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 213.15 excl. VAT
/ Each
£ 255.78 incl. VAT
- Delivery usually within ( 4 ) days