References
SMC:CG1BN63-25Z
Rubix:265A1202

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | without magnetic detection |
Product details : SMC CG1BN63-25Z
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x175x72 mm |
|---|---|
| Logistic Weight | 3310 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 115.77 excl. VAT
/ Each
£ 138.92 incl. VAT
- Delivery usually within ( 7 ) days