References
SMC:CDG3BN20-100F
Rubix:393A8933

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | round cylinder |
Documents
Product details : SMC CDG3BN20-100F SHORT TYPE AIR CYLINDER
Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Type | round cylinder |
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
- Usually arrives within 14 working days