References
SMC:MGGLB20-100
Rubix:2607734
EAN:3618035931496

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mgg, ball bushing bearing; double acting |
Product details : SMC MGGLB20-100 AIR CYLINDER
The series MGG guided cylinder is ideally suited for material handling applications involving stopping, lifting, and pushing. It combines the functions of a conventional cylinder, linear motion guide, and non-rotation device. Features include built-in shock absorbers, finite stroke adjustment, bumpers, and switch capability. Other features include: Slide or ball bushing bearings available, built-in shock absorbers and stroke adjustments, high degree of non-rotating accuracy, and high load capabilities.
•Ball bushing bearing
•High non-rotating accuracy
•Long Life
•Shock absorber, adjusting bolt is standard
•Long stroke is available
Mounting: B (Basic Style)
Bore Size: 20mm
Thread: Rc
Stroke: 100
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•High non-rotating accuracy
•Long Life
•Shock absorber, adjusting bolt is standard
•Long stroke is available
Mounting: B (Basic Style)
Bore Size: 20mm
Thread: Rc
Stroke: 100
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 100 mm |
| Type | mgg, ball bushing bearing; double acting |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 624.75 excl. VAT
/ Each
£ 749.70 incl. VAT
- Delivery usually within ( 24 ) days