References
SMC:CDG3BN20-75
Rubix:393A8802

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG3BN20-75 SHORT TYPE AIR CYLINDER
Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
C(D)G3 Air Cylinder, Double Acting, Single Rod, Short Type
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 75 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 45.12 excl. VAT
/ Each
£ 54.14 incl. VAT
- Usually arrives within 14 working days