SMC CD76E40-100-B AIR CYLINDER


Round Body Cylinder

References
smc:CD76E40-100-B
rubix:112A9912
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
TypeDouble Acting
See all Specifications

Product details : SMC CD76E40-100-B AIR CYLINDER


The C76 series pneumatic cylinders offer a simple design, reducing clutter and high dimensional accuracy, making them very easy to use. The wide plates of the stem and the front bottom greatly simplify the installation and positioning of the backs. The low friction coefficient and the elastomeric shock reinforcements supplied as standard make it possible to obtain piston speeds up to 1500 mm/sec. Larger lateral loads can be used due to the tolerance of the piston rod close to the frontal pad.

Technical specifications


Attributes
Logistic Weight870 g
Cylinder diameter40 mm
TypeDouble Acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 107.93 excl. VAT
/ Each
£ 129.52 incl. VAT
  • Delivery usually within ( 7 ) days