Guided Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 120 mm |
Type | Dual Rod Cylinder |
Logistics dimensions (L x W x H) | 30x216x80 mm |
---|---|
Logistic Weight | 1208 g |
Cylinder diameter | 25 mm |
Cylinder stroke | 120 mm |
Type | Dual Rod Cylinder |
Delivery usually within ( 4 ) days