C(D)M2-Z*S/T, Air Cylinder, Single Acting, Single Rod
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 75 mm |
Type | single acting air cylinder |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 75 mm |
Type | single acting air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 303 mm |
Usually arrives within 14 working days