SMC CDG3BN50-100 SHORT TYPE AIR CYLINDER

Air Cylinder

See technical informationSee documents

References

SMC:CDG3BN50-100
Rubix:2600396
brand logo

Technical specifications

Cylinder diameter50 mm
Cylinder stroke100 mm
Typedouble acting
See all Specifications

Documents

Product details : SMC CDG3BN50-100 SHORT TYPE AIR CYLINDER


Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
•Standard: double acting single rod
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
•Strokes from 25mm through 300mm
•Mounts: basic, foot, front or rear flange, clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 50mm
Stroke: 100
Rod End Thread: Male Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistic Weight1040 g
Cylinder diameter50 mm
Cylinder stroke100 mm
Typedouble acting
Min. temperature-10 °C
Max. temperature60 °C
£ 116.77 excl. VAT
/ Each
£ 140.12 incl. VAT
  • Delivery usually within ( 19 ) days