C(D)U-A, Free Mount Cylinder with Air Cushion
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 90 mm |
Type | Free Mount Cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 90 mm |
Type | Free Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 164.5 mm |
Delivery usually within ( 32 ) days