SMC CDJ2B10-15T-B SINGLE ACTING CYLINDER


Air Cylinder

References
smc:CDJ2B10-15T-B
rubix:111A7060
brand logo
brand logo
Technical specifications
Cylinder diameter10 mm
TypeSingle Acting (S/A) - Pull
See all Specifications

Product details : SMC CDJ2B10-15T-B SINGLE ACTING CYLINDER


Our round air cylinder CJ2-Z Series, with 10 and 16 mm bores, now enjoys improved auto-switch mounting with added flexibility and accuracy. The auto switches can be mounted using a band or rail and their position altered by simply loosening an attached screw, reducing assembly and maintenance costs. Improved visibility of the auto switch status is also achieved with a transparent auto switch bracket. The CJ2-Z Series offers a wide selection of head covers and mounting brackets as standard, whilst the rod end deflection accuracy is improved thanks to the addition of a wear ring on the piston rod.

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x107x13 mm
Logistic Weight31 g
Cylinder diameter10 mm
TypeSingle Acting (S/A) - Pull
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 31.00 excl. VAT
/ Each
£ 37.20 incl. VAT
  • Delivery usually within ( 6 ) days