References
SMC:C95NDB63-160
Rubix:107A8622

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | mounting: standard |
Product details : SMC C95NDB63-160 VDMA TIE ROD CYLINDER (63)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
| Logistic Weight | 2774 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 160 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 663.64 excl. VAT
/ Each
£ 796.37 incl. VAT
- Delivery usually within ( 21 ) days