References
SMC:CXSL15-80
Rubix:393A2197
EAN:3618035660198

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSL15-80 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
CXSL, Dual Piston Rods, Ball Bushing Bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x159x58 mm |
|---|---|
| Logistic Weight | 458 g |
| Cylinder diameter | 15 mm |
| Cylinder stroke | 80 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 382.98 excl. VAT
/ Each
£ 459.58 incl. VAT
- Delivery usually within ( 8 ) days