SMC CDJ2B16-125RZ-B AIR CYLINDER


Air Cylinder

References
smc:CDJ2B16-125RZ-B
rubix:2600468
brand logo
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke125 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDJ2B16-125RZ-B AIR CYLINDER


Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod

Technical specifications


Attributes
Logistic Weight109 g
Cylinder diameter16 mm
Cylinder stroke125 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 54.02 excl. VAT
/ Each
£ 64.82 incl. VAT
  • Delivery usually within ( 4 ) days