Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDG1BA50TF-50Z AIR CYLINDER 50 STR 50
SMC CDG1BA50TF-50Z AIR CYLINDER 50 STR 50
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
References
smc:
CDG1BA50TF-50Z
rubix:
392A8020
manufacturer :
01119751
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDG1BA50TF-50Z AIR CYLINDER 50 STR 50
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100 Strokes up to 1500 mm Wide range of cylinder variations and mounting options.
Strengths
Standard: double acting single rod
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
Strokes from 25mm through 1500mm
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
Part numbers with rod end bracket and/or pivot bracket available.
With or without nylon or heat resistant rod boot
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.60
excl. VAT
/
Each
£
126.72
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SMC CDM2B25-25TZ AIR CYLINDER
AVENTICS R412013679
SMC CDM2B40-25SZ AIR CYLINDER
SMC CDG5BA32TFSV-25 STAINLESS STEEL CYLINDER
SMC C85WE16-80C CYLINDER DOUBLE ROD
SMC C96SB63-160C CYLINDER PNEUMATIC 160MM STOKE 10BAR
SMC CDG3BN50-25F SHORT TYPE AIR CYLINDER
SMC C95NDB80-50 LOCKING ISO-VDMA CYLINDER
SMC ERSQB32-20D STOPPER CYLINDER
SMC CDG5EN100TFSV-100 STAINLESS STEEL CYLINDER
SMC C96SDB40-750C ISO 15552 CYLINDER 40 STR750
SMC C96SB125-150 ISO 15552 CYLINDER
SMC CG5EN25TFSV-125 STAINLESS STEEL CYLINDER
AVENTICS R480640175
SMC CDG5BN80TFSV-75 STAINLESS STEEL CYLINDER