References
SMC:CJ1B4-15SU4
Rubix:111A0891
Manufacturer :00022307
EAN:3618035764698

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | cj1; single-acting pneumatic cylinder, spring return (single rod) |
Documents
Product details : SMC CJ1B4-15SU4 SINGLE ACTING AIR CYLINDER
The CJ1 series micro cylinder is ideal for completing small, delicate tasks. The barb on the cylinder cap will accept either millimeter or inch size tubing. The fitting on the rod cover side has been provided with a variable piping direction. Don't allow space constraints to cramp your design. Available with a basic mounting option.
•Air cylinder
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 4mm
Stroke: 15mm
Applicable Tubing: U4 (Polyurethane
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 4mm
Stroke: 15mm
Applicable Tubing: U4 (Polyurethane
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x58x6 mm |
|---|---|
| Logistic Weight | 4 g |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 15 mm |
| Type | cj1; single-acting pneumatic cylinder, spring return (single rod) |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 21.67 excl. VAT
/ Each
£ 26.00 incl. VAT
- Delivery usually within ( 4 ) days