References
Aventics:0822062007
Rubix:274A0325
Manufacturer :822062007
EAN:3661475881593

Product details : AVENTICS 0822062007
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 471.10 excl. VAT
/ Each
£ 565.32 incl. VAT
- Usually arrives within 14 working days
