MECALINE 895843 CYLINDER ISO6432 D25 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895843
Rubix:259A5945
Manufacturer :895843
EAN:3660338481451
Documents
Product details : MECALINE 895843 CYLINDER ISO6432 D25 C150 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 45.36 excl. VAT
/ Each
£ 54.43 incl. VAT
- Usually arrives within 14 working days

