Air Cylinder
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 125 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 18x200x18 mm |
---|---|
Logistic Weight | 109 g |
Cylinder diameter | 16 mm |
Cylinder stroke | 125 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days