References
Aventics:R480060035
Rubix:272A4819
Manufacturer :R480060035
EAN:3666750034596
Product details : AVENTICS R480060035
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 298.63 excl. VAT
/ Each
£ 358.36 incl. VAT
- Usually arrives within 14 working days

