References
SMC:MDB1B32-400
Rubix:109A1976

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
Documents
Product details : SMC MDB1B32-400 AIR CYLINDER
Technical specifications
Attributes
| Logistic Weight | 1886 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 199.04 excl. VAT
/ Each
£ 238.85 incl. VAT
- Delivery usually within ( 24 ) days