References
SMC:MDBBB63-300-RL
Rubix:2607678

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | air cylinder |
Documents
Product details : SMC MDBBB63-300-RL AIR CYLINDER
The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
•End lock type air cylinder
•6 bore sizes available: 32mm ~ 100mm
•7 mounting styles available
•Double acting , single rod
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic Style)
Bore Size: 63mm
Port Thread Type: Rc
Stroke: 300mm
Rod Boot: None
Lock Style: RL (Rod Side Lock/Locking)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•6 bore sizes available: 32mm ~ 100mm
•7 mounting styles available
•Double acting , single rod
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic Style)
Bore Size: 63mm
Port Thread Type: Rc
Stroke: 300mm
Rod Boot: None
Lock Style: RL (Rod Side Lock/Locking)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 300 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 451.95 excl. VAT
/ Each
£ 542.34 incl. VAT
- Delivery usually within ( 4 ) days