SMC CDG5BA20SV-200 STAINLESS STEEL CYLINDER


Linear Actuators CG5

References
smc:CDG5BA20SV-200
rubix:108A3870
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Typedouble acting
See all Specifications

Product details : SMC CDG5BA20SV-200 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
•Double acting, single rod CG5-S cylinder
•All stainless steel external parts
•Special scraper prevents water from entering cylinder
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
•Auto switch capability

Magnet: D (Built-in)
Mounting: B (Basic Style)
Style: A (Non-lube Air Cushion)
Bore Size: 20mm
Thread: Rc (M5 for Air Cushion 20 & 25 Bore)
Seal Material: V (FKM)
Stroke: 200
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Temperature Resistance: None

Technical specifications


Attributes
Logistic Weight580 g
Cylinder diameter20 mm
Typedouble acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 119.54 excl. VAT
/ Each
£ 143.45 incl. VAT
  • Delivery usually within ( 4 ) days