Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CG1BN25-650 CG 25 RUBBER CUSH CYLINDER
SMC CG1BN25-650 CG 25 RUBBER CUSH CYLINDER
Air Cylinder
References
smc:
00084189
rubix:
112A4237
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
650
mm
Type
air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CG1BN25-650 CG 25 RUBBER CUSH CYLINDER
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
650
mm
Type
air cylinder
Min. temperature
-10
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.60
excl. VAT
/
Each
£
107.52
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CDM2B25-125A AIR CYLINDER
SMC C96SDB40-750C ISO 15552 CYLINDER 40 STR750
MECALINE 887734 MINI CYLINDER D.12-C100
SMC CDJ2D16-75Z-A AIR CYLINDER
SMC CP96SDB100-150C-XC4 ISO 15552 CYLINDER
SMC CDG1BN63TF-200Z AIR CYLINDER 63 STR 200
SMC CD85KF25-160-B NON-ROTATING ISO 6432 CYLINDER
SMC CDM2RA40-75Z AIR CYLINDER
SMC MDWBT63TF-175 CYLINDER WITH LOCK
SMC CDJ2KB10-60-A NON-ROTATING CYLINDER
SMC CDLM2B20-50-E LOCKING HEAD CYLINDER
SMC ERSDQB32-20DB STOPPER CYLINDER
SMC CD85WE20-300-B THROUGH ROD CYLINDER
SMC RHCL40-770 HIGH POWER CYLINDER
SMC CDBM2B20-175-RN END LOCK CYLINDER