SMC C96SDB40-750C ISO 15552 CYLINDER 40 STR750


ISO Cylinder

References
smc:C96SDB40-750C
rubix:263A9407
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke750 mm
TypeAir Cylinder
See all Specifications

Product details : SMC C96SDB40-750C ISO 15552 CYLINDER 40 STR750


Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke750 mm
TypeAir Cylinder
Inserted rod height913 mm
Show UNSPSC/ECL@SS
£ 152.04 excl. VAT
/ Each
£ 182.45 incl. VAT
  • Delivery usually within ( 4 ) days