References
SMC:CDJ2KB10-60-A
Rubix:112A4316

Product details : SMC CDJ2KB10-60-A NON-ROTATING CYLINDER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x134x19 mm |
|---|---|
| Logistic Weight | 50 g |
| Cylinder diameter | 10 mm |
| Type | double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 46.04 excl. VAT
/ Each
£ 55.25 incl. VAT
- Delivery usually within ( 29 ) days