References
SMC:CD75E32-300-A
Rubix:107A7639
Manufacturer :00016505

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
Documents
Product details : SMC CD75E32-300-A AIR CYLINDER
Damping by elastomer ring, Low-friction double-acting cylinder with single piston rod, Reinforced-thickness stainless steel tube, Hard chrome-plated steel piston rod with reduced rod deflection, Aluminum piston
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 102.86 excl. VAT
/ Each
£ 123.43 incl. VAT
- Delivery usually within ( 11 ) days