References
SMC:CD75WE40-250-B
Rubix:108A5931
Manufacturer :00156276

Technical specifications
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
Documents
Product details : SMC CD75WE40-250-B DOUBLE ROD CYLINDER
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 250 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 160.05 excl. VAT
/ Each
£ 192.06 incl. VAT
- Delivery usually within ( 11 ) days