SMC CP96KDB40-400C NON ROTATING ISO 15552 CYLINDER


Air Cylinder

References
smc:CP96KDB40-400C
rubix:109A2018
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter40 mm
See all Specifications

Product details : SMC CP96KDB40-400C NON ROTATING ISO 15552 CYLINDER


CP96K, profile tube design ISO cylinder with enclosed tie rods, The non-rotating rod version is available with a single or double rod in 5 bore sizes from ø32 to ø100mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter40 mm
Cylinder stroke400 mm
Show UNSPSC/ECL@SS
£ 177.77 excl. VAT
/ Each
£ 213.32 incl. VAT
  • Delivery usually within ( 7 ) days