Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163488 STANDARDS-BASED CYLINDER DNC-100-320-PPV
FESTO 163488 STANDARDS-BASED CYLINDER DNC-100-320-PPV
Standards-based cylinder DNC
References
festo:
DNC-100-320-PPV
rubix:
112A7491
manufacturer :
163488
ean:
4052568134884
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163488 STANDARDS-BASED CYLINDER DNC-100-320-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7660
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
652.52
excl. VAT
/
Each
£
783.02
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1908306 STANDARDS-BASED CYLINDER DSNU-25-20-P-A
MATARA MCQI2-11-80-500M ISO15552-VDMA 24562 80 BORE 500MM STROKE MAG P
FESTO 19226 STANDARDS-BASED CYLINDER DSNU-25-200-P-A
SMC C85F12-25 AIR CYLINDER
MATARA MCQI2-11-40-400M ISO15552-VDMA 24562 40 BORE 400MM STROKE MAG P
SMC CP96SDB63-250CW CYLINDER DOUBLE ROD
FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P
SMC CD85F25-15-B AIR CYLINDER
AVENTICS PNEU CYLINDER 0822121011
FESTO 1376313 STANDARDS-BASED CYLINDER DSBC-50-400-PPSA-N3
FESTO 163434 STANDARDS-BASED CYLINDER DNC-80-40-PPV-A
SMC CP96NDB80-25CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96SDB32-160C ISO 15552 CYLINDER
SMC C85N16-50T SPRING EXTEND CYLINDER
NORGREN RM/55464/M/80 RM55464M80 63MM DADC CYL