References
SMC:CP96SDB80-75C
Rubix:2601051
Manufacturer :CP96SDB80-75C

Product details : SMC CP96SDB80-75C ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | smc cp96sdb80-75c iso 15552 cylinder |
| Max. service pressure | 10 bar |
| Length | 143 mm |
| Max. Operation temperature | 60 °C |
| Connection | g 3/8 |
Show UNSPSC/ECL@SS
£ 173.08 excl. VAT
/ Each
£ 207.70 incl. VAT
- Delivery usually within ( 4 ) days