References
SMC:C75E40-25S
Rubix:109A7854
Manufacturer :00033915
EAN:3618035502542
Documents
Product details : SMC C75E40-25S PLAIN THREAD CYLINDER
The C75 series air cylinders offer a simple, space saving design with high dimensional accuracy, making the cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning.
Strengths
•Standard, double acting, single rod
In 3 basic mounting styles
Rubber cushion or air cushion
Rod boots
5 standard mounting brackets
In 3 basic mounting styles
Rubber cushion or air cushion
Rod boots
5 standard mounting brackets
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 93.18 excl. VAT
/ Each
£ 111.82 incl. VAT
- Delivery usually within ( 7 ) days
