References
SMC:C75E32-100T
Rubix:108A6210
Manufacturer :C75E32-100T

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
Documents
Product details : SMC C75E32-100T AIR CYLINDER
Strengths
•Part numbers set for actuators with mounting brackets,rod end brackets and auto switches available
Transparent switch bracket improves visibility of indicator LED
With auto switch
Transparent switch bracket improves visibility of indicator LED
With auto switch
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 78.08 excl. VAT
/ Each
£ 93.70 incl. VAT
- Delivery usually within ( 7 ) days