C(D)85W, ISO Cylinder, Double Acting, Double Rod
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 80 mm |
Type | iso cylinder |
Cylinder diameter | 16 mm |
---|---|
Cylinder stroke | 80 mm |
Type | iso cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 174 mm |
Usually arrives within 14 working days