Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C95NDB40-800 LOCKING ISO-VDMA CYLINDER
SMC C95NDB40-800 LOCKING ISO-VDMA CYLINDER
Double-Acting Cylinder
References
smc:
C95NDB40-800
rubix:
108A7491
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
800
mm
Type
Mounting: Standard
See all Specifications
Product details
Technical specifications
Product details : SMC C95NDB40-800 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
Logistic Weight
3400
g
Cylinder diameter
40
mm
Cylinder stroke
800
mm
Type
Mounting: Standard
Inserted rod height
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
553.42
excl. VAT
/
Each
£
664.10
incl. VAT
Delivery usually within (
6
) days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
SMC CDG3BN80-125 SHORT TYPE AIR CYLINDER
SMC C96SDB100-280 ISO 15552 CYLINDER
SMC C85WE16-50C CYLINDER DOUBLE ROD
SMC CG5EN100TFSR-25 STAINLESS STEEL CYLINDER
SMC CDG3BN63-75 SHORT TYPE AIR CYLINDER
SMC CG1BA32TF-200Z AIR CYLINDER 32 STR 200
AVENTICS 0822060705
SMC CG1BA50TF-150Z AIR CYLINDER 50 STR 150
SMC CE1B32-300 STROKE READING CYLINDER
SMC CD85N12-200-A AIR CYLINDER
SMC CG1BN100TF-150Z AIR CYLINDER 100 STR 150
SMC MDWBB80TF-200 CYLINDER WITH LOCK
SMC CXSWM20-10 SLIDE UNIT
SMC CS2B160TF-100 AIR CYLINDER
SMC ECDRA1BW30-90 ROTARY ACTUATOR