References
SMC:CU16-5S
Rubix:393A2818
Manufacturer :CU16-5S

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | air cylinder |
Documents
Product details : SMC CU16-5S FREE MOUNT CYLINDER
A space-saving air cylinder with multiple surfaces capable of mounting directly.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 45.58 excl. VAT
/ Each
£ 54.70 incl. VAT
- Usually arrives within 14 working days