References
SMC:CDJ2QB10-100-B
Rubix:107A3383

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | low friction cylinder |
Documents
Product details : SMC CDJ2QB10-100-B LOW FRICTION CYLINDER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x174x13 mm |
|---|---|
| Logistic Weight | 51 g |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 100 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 56.00 excl. VAT
/ Each
£ 67.20 incl. VAT
- Delivery usually within ( 16 ) days