References
SMC:C96SDB100-580
Rubix:133A5029
Manufacturer :C96SDB100-580

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 580 mm |
| Type | air cylinder |
Documents
Product details : SMC C96SDB100-580 ISO 15552 CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 580 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 371.65 excl. VAT
/ Each
£ 445.98 incl. VAT
- Delivery usually within ( 7 ) days