C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Double Acting Air Cylinder |
Cylinder diameter | 6 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Double Acting Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 89.5 mm |
Usually arrives within 14 working days