Fine Lock Double Acting Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 125 mm |
Type | fine lock cylinder |
Logistic Weight | 1180 g |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 125 mm |
Type | fine lock cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 34 ) days