SMC CDG1BA20-150Z AIR CYLINDER


Air Cylinder

References
smc:CDG1BA20-150Z
rubix:106A7333
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke150 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1BA20-150Z AIR CYLINDER


SMCs series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder. Fine adjustment is now possible due to the increase in the air cushion adjustment range. The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2-Z is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.

Strengths

•Double acting single rod
Bore sizes: 40, 50, 63, 80, 100mm
Options include pivot bracket and/or knuckle joints
Auto switch capable

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke150 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height264 mm
Show UNSPSC/ECL@SS
£ 62.04 excl. VAT
/ Each
£ 74.45 incl. VAT
  • Delivery usually within ( 7 ) days