References
Aventics:R412020685
Rubix:272A3048
Manufacturer :R412020685
EAN:3666750003240
Product details : AVENTICS R412020685
Round cylinder, RPC series
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | round cylinder, series rpc |
Show UNSPSC/ECL@SS
£ 117.92 excl. VAT
/ Each
£ 141.50 incl. VAT
- Usually arrives within 14 working days

